Top Kogyo Spare shaft socket super long for electric drills

Sebelum PPN:
Rp789.900
Spesifikasi
AS ONE Part Number65-1996-63
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceiling-embedded cassette type 150 mm depth type that is convenient when installing an air conditioner.
Super long type that can be swallowed even with all screw bolts protruding long.
Thin shape that can be used for raceways (D-1 and D-2) and electric wire support bracket D-3.
Economical shank exchange type! The contact surface of the shank is extremely accurate and does not cause misalignment.
When installing a cassette type air conditioner embedded in the ceiling, for adjusting the level of the air conditioner, stacking two stages of raceways (D-1 and D-2) and electric wire support bracket D-3, etc.

Ulasan Produk

Tidak ada ulasan