WERA Socket wrench set (ZYKLOP)

Sebelum PPN:
Rp8.499.900
Spesifikasi
Square Drive (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zyklop set of 41 pieces in a sturdy metal case. Zyklop ratchet with 1/4" drive. The 72-tooth fine teeth allow a low return angle of 5°. The ratchet head can rotate freely and can be adjusted to any position using the following methods: Position can be locked with the slide switch on both sides. Work without problems in tight places or hard-to-reach installation situations with ample hand space. Prescribed fixed ratchet head at 0°, 15° and 90° left ensures safe working without slipping. In the 0° position, the ratchet can be used like a conventional screwdriver with the adapter and bit. The flywheel construction makes screw tightening work quicker. Craft foam handle and rotationally symmetrical construction "The freewheel sleeve supports quick rotation. Thanks to the shape of the craft foam handle, which fits perfectly to the hand, hand injuries such as blisters and calluses are prevented. The hard material used in the handle ensures a quick grip without hurting the skin. The soft "anti-slip" zone of the handle allows the transmission of large forces without loss.

Ulasan Produk

Tidak ada ulasan