WERA Socket wrench set

Sebelum PPN:
Rp1.899.900
Spesifikasi
Belt Dimensions (mm)45x275
Set ContentsSockets 003730, 003733, 003735, 003736, 003737, 003739 (10, 13, 15, 16, 17, 19 mm), Nut Extractor 050005 (43 x 14 mm), Belt C 45 x 275 mm, Hook-and-Loop Strip 30 x 200 mm
Square drive size1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
7-piece socket set on a durable textile belt. Smooth twist-to-unlock mechanism ensures a secure fit and allows easy removal of the socket. Comes with a snap hook for attachment to belt loops or bags. The retaining socket reduces the risk of losing the screw when approaching the workpiece, making it especially convenient for tightening screws. Comes with a non-woven backing and hook-and-loop strips for easy mounting to walls, shelves, tool trolleys, Wera 2go tool transport systems etc.

Ulasan Produk

Tidak ada ulasan