WERA Socket (with hold)

Sebelum PPN:
Rp209.900
Spesifikasi
Drive Angle (DR)1/4
Overall Length (mm)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sockets (non-impact) for manual or power tool operation. With 1/4" drive and retention, Zyklop sockets reduce the risk of losing screws when working on work pieces and make screw tightening very convenient. Easy and fast access to the required tool with the "Take it easy" tool finder, color-coded according to size. Chrome vanadium steel, matt chrome plated finish. Equipped with ball stop groove and knurled lower end for better grip. Easy grip even with oily hands.
For hexagonal bolts and nuts

Ulasan Produk

Tidak ada ulasan