WERA Socket & Bit Set

Sebelum PPN:
Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
43-piece Zyklop set in a robust metal case. Zyklop ratchet with 1/4" drive and Zyklop ratchet with 1/4" drive. 72 fine-pitch teeth allow a low return angle of only 5°. The ratchet head rotates freely and can be locked in any position using the slide switch on both sides. Enhanced hand space allows convenient working in very tight and difficult to access places. Predefined locking positions at 0°, 15° and 90° on both the left and right sides allow safe working without ratchet head slipping. The ratchet can be used as a conventional screwdriver in the 0° position by fitting an adapter and bit. The flywheel design ensures quick screw tightening. The rotationally symmetrical construction of the craft foam handle and the free-rotating sleeve supports quick twisting. The superior design of the craft foam handle fits snugly in the hand and prevents hand injuries such as blisters and calluses. The handles are made of a hard material, allowing quick and easy hand position changes without the risk of the skin "sticking" to the handle. The softer anti-slip zone allows high torques to be transmitted with low losses. For 1/4" square sockets and 1/4" adapters with square drives, equipped with ball lock. The "Take it easy" tool finder, color-coded according to profile and size stamp, allows easy and fast access to the required tool.
*059633, 059795, and 060043 are hexagonal blades.

Ulasan Produk

Tidak ada ulasan