PROXXON Slide Saw (Aksesori Gergaji Geser)

Sebelum PPN:
Rp22.999.900
Spesifikasi
ColorBlack
Cutting Thickness (mm)(possible) 21 (when equipped with DIA85mm circular saw blade)
Dimensions, Width W x Depth D x Height H (mm)1350x400 (max. 1000)x230
Effective Cutting Length (mm)1000
Mass (g)15
Operation Time (minute)30
Power Consumption (W)200
Power Supply100V(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Model(Manufacturer specified circular saw blade) DIA50-85mm (shaft diameter DIA10mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For straight cutting of long boards. Because the entire material is fixed and cut, stable work is possible with less wobbling.
Straight line cutting of long board material

Ulasan Produk

Tidak ada ulasan