Spesifikasi
| AS ONE Part Number | 64-8501-39 |
|---|---|
| Allowable Torque (N m) | 75 |
| Hex Size, Across Flats (mm) | (EHS-17)17,(EHS-19)19,(EHS-22)22,(EHS-24)24 |
| Mass (g) | (Overall) 355, (EHS-17)70, (EHS-19)80, (EHS-22)85, (EHS-24)125 |
| Overall Length (mm) | (EHS-17)70,(EHS-19)70,(EHS-22)70,(EHS-24)75 |
| Set Contents | EHS-17, 19, 22, 24, EH-45Y (holder) |
| Shank (mm) | 6.35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The unique design of the shank insertion hole allows it to be stored neatly.
EHS-17 and above have a hexagonal shank that is press-fitted and is resistant to twisting and breaking.
The socket part is a hexagonal surface type that does not damage the corners of bolts and nuts.
The lightweight design reduces fatigue during work and the burden around the waist, improving work efficiency.
It can be used with a high-power impact driver compared to electric drills.
Suitable for attaching / detaching various bolts / nuts and hexagon screws
* Only for hexagonal shank with 6.35 mm opposite side.
* Do not use it as a portable device when working at heights as it is dangerous.
* For EHS-17 and above, use it correctly and safely within the guaranteed torque (75N . m). If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.
EHS-17 and above have a hexagonal shank that is press-fitted and is resistant to twisting and breaking.
The socket part is a hexagonal surface type that does not damage the corners of bolts and nuts.
The lightweight design reduces fatigue during work and the burden around the waist, improving work efficiency.
It can be used with a high-power impact driver compared to electric drills.
Suitable for attaching / detaching various bolts / nuts and hexagon screws
* Only for hexagonal shank with 6.35 mm opposite side.
* Do not use it as a portable device when working at heights as it is dangerous.
* For EHS-17 and above, use it correctly and safely within the guaranteed torque (75N . m). If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
