Top Kogyo Short socket set for electric drill

Sebelum PPN:
Rp449.900
Spesifikasi
Mass (g)165
Set ContentsSet of 5 with holders: EHS-8, 10, 12, 13, 14 and EHS-45Y (holder)
Trusco Part No.194-9042

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient to carry with a special case with the manufacturer's logo (EHS-5524AS).
The unique design of the shank insertion hole allows it to be stored neatly (EHS-814HS / EHS-1724HS).
EHS-17 and above have a hexagonal shank that is press-fitted and is resistant to twisting and breaking.
The socket part is a hexagonal surface type that does not damage the corners of bolts and nuts.
Suitable for attaching / detaching various bolts / nuts and hexagon screws
* For hexagonal shanks with a width of 6.35 mm (EHS-814HS / EHS-1724HS).
* Do not use it as a portable device when working at heights (EHS-814HS / EHS-1724HS).
* Please use EHS-14 or less correctly and safely within the guaranteed torque (47N . m).
* For EHS-17 and above, use it correctly and safely within the guaranteed torque (75N . m).
* If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.

Ulasan Produk

Tidak ada ulasan