WERA Screwdriver (precision)

Sebelum PPN:
Rp189.900
Spesifikasi
Shaft Length (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality WeraMicro screwdriver. The quick-turn zone under the rotating cap allows for high speeds by placing your hand over the rotating cap. No need for time-consuming hand changes. The power zone in the soft material of the handle allows for high tightening and loosening torque transmission. The precision zone makes it easy to adjust the rotation angle. The Wera Black Point cutting edge provides fitting precision and optimized corrosion resistance. The Take it easy color-coding system with color codes according to size and tip shape allows you to quickly and easily identify the tool you need. Optimized for universal Phillips screws in Asia. The shank diameter of the blade at the cutting edge has been narrowed to 10 mm.

Ulasan Produk

Tidak ada ulasan