WERA Screwdriver (Precision ESD)

Sebelum PPN:
Rp189.900
Spesifikasi
Shaft Length (mm)40
Tip Size (mm)0.35x2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD-safe micro screwdriver. Reliable protection against electrostatic energy and associated damage. Fast twisting is achieved by fixing the hand above the head and using the fast rotation zone just below, eliminating the need for time-consuming grip adjustments. The power zone with integrated soft section ensures high loosening and tightening torques are transmitted reliably. Precision zone for the right angle of rotation when fine-tuning. The black point tip offers optimized corrosion protection and a precise fit. Easy and fast access to the required tool with the "Take it easy" tool finder, color-coded according to profile and size stamp.

Ulasan Produk

Tidak ada ulasan