REX Industries Screw rolling machine NZT-S20A

Sebelum PPN:
Rp86.999.900
Spesifikasi
Mass (kg)32
Maximum Processing Capacity[Screw] 15A ~ 20A
Overall Height (mm)355
Overall Length (mm)540
Overall Width (mm)345
Power Consumption (W)500
Power Input (V)100
Set Contents20A automatic open rolling head x 1, screw rolling seal 500ml x 1 can, threading oil (50W-R 4L) x 1, machine cover x 1
Trusco Part No.852-0540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An environmentally friendly machine that reduces chip emissions.
Achieves high-speed screw rolling.
Machining of rolled screws

Ulasan Produk

Tidak ada ulasan