EIGERTOOL Rechargeable High-Power Cyclone Fan

Sebelum PPN:
Rp5.799.900
Spesifikasi
BatteryLithium Ion Battery
Battery Capacity (mAh)8000
Battery Voltage (V)16.8
Continuous Operating Time (minute)20 (at maximum wind power)
Dimensions (mm)93x283x106
Included AccessoriesDedicated AC adapter, Type-C to USB charging cord, two safety plugs
Mass (g)874
MaterialCarbon fiber
Maximum Wind Speed (m/s)64
Recharging Time (hour)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*When using a charger other than the dedicated adapter, please use a USB charger of 35W or more. *Be sure to connect the safety plug to the main unit before use.
*To protect the battery, unplug the safety plug when not in use.
*Do not get the main unit wet.
Feature
Specification
Maximum thrust: 1400g

Ulasan Produk

Tidak ada ulasan