Top Kogyo Ratchet wrench for ALC

Sebelum PPN:
Rp1.199.900
Spesifikasi
Mass (g)450
Material(Main unit) S55C, (Socket) Cr-V
Nominal Size (mm)17x19
Outer Diameter (mm)(Head) 41.0
Overall Length (mm)324
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range to Use (mm)17~19
Socket Length (mm)(Small) 16.0, (Large) 16.0
Thickness (mm)(Head) 18.0
Torque (N m)(Small) 308.9, (Large) 367.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle is a 27mm flat bar and is specially processed to remove cut nails.
The ratchet part 19mm is the size of the ALC board mounting bolt. Not only the main body but also the claws are forged and have excellent strength.
The head is filled with holes during processing to maintain smooth ratchet drive.
There are two Φ4.5mm holes for the safety cord.
The surface has a noticeable orange paint finish.
Since it is a dodecagonal surface type (surface contact), it is difficult to pinch the corners of bolts and nuts, and the dodecagons allow quick entry into bolts and nuts. A type that emphasizes workability.
It can be optimally used when assembling extruded plates for ALC.
* Please use according to the width across flats such as bolts and nuts.
* Please do not add pipes etc.
* Please do not use it instead of a hammer.
* When working at heights, attach a safety cord, etc. to prevent it from falling.
* Do not use for any purpose other than the intended use of the tool.

Ulasan Produk

Tidak ada ulasan