WERA Rapid Bit Holder (Stainless Steel)

Sebelum PPN:
Rp819.900
Spesifikasi
Overall Length (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal holder for the take-up of bits with 1/4" hexagonal head drive according to DIN ISO 1173-C 6.3 (ISO 1173). Stainless steel design to prevent extraneous rust. Comes with Rapidaptor technology, which allows the bit to be installed without the need for tools, activating the sleeve. Removal of the bit is easy by simply pushing the sleeve forward, allowing a quick bit change with one hand. Suitable for electric screwdrivers with 1/4" hexagonal, take-up according to DIN ISO 1173-F 6.3.

Ulasan Produk

Tidak ada ulasan