Top Kogyo Preset type insulated torque handle

Sebelum PPN:
Rp5.999.900
Spesifikasi
Accuracy (%)(Torque) ± 3
Mass (g)350
Overall Length (mm)235
Torque Adjustment Range (N m)10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Real work priority! Fluorine resin coating, compact insulated tool.
It is a preset type that can be adjusted to the tightening torque value that matches the bolt and nut each time.
When the preset torque value is reached, you will be notified with a "click" sound and a light shock to your hand.
with calibration certificate
For industries that cannot stop live lines such as communication equipment construction and hospital power supply equipment construction
*Use a TOP insulation socket for the socket.

Ulasan Produk

Tidak ada ulasan