REX Industries Pipe machine with automatic die-up head 90A3

Sebelum PPN:
Rp149.999.900
Spesifikasi
Mass (kg)93
Overall Height (mm)505
Overall Length (mm)705
Overall Width (mm)465
Power Consumption (W)750
Power Input (V)100/200
Set ContentsWith adjuster. There is an optional frame that allows you to put a 90-110L garbage bag.
Standard power consumption charge (50Hz)16.5 yen / h
Thread Cutting Capacity15~80
Trusco Part No.852-0503

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to mount an automatic open rolling head.
Equipped with a low noise condenser motor, it is ideal for night work.
Efficient thread cutting is possible with two speeds.
Comes with a 100V / 200V selector switch.
Thread cutting work for water services, gas pipes, etc.
Feature
Specification
Made by ISO9001 certified factory, made by ISO14001 certified factory, with die head / chaser, automatic rounding up

Ulasan Produk

Tidak ada ulasan