REX Industries Pipe machine with automatic cutting die head 150A

Sebelum PPN:
Rp359.999.900
Spesifikasi
Mass (kg)170
Overall Height (mm)590
Overall Length (mm)930
Overall Width (mm)680
Power Consumption (W)750
Power Input (V)100/200
Set ContentsDie head (65A-100A) (125A-150A) x 1 each, Chaser (65A-100A) (125A-150A) x 1 each, threading oil (50W-R 4L) x 1
Standard power consumption charge (50Hz)16.5 yen / h
Thread Cutting Capacity65~150
Trusco Part No.852-0413

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficient thread cutting is possible with two speeds.
Equipped with a low noise condenser motor, ideal for night work.
Comes with a 100V / 200V selector switch.
Thread cutting work for water and gas pipes
Feature
Specification
Made by ISO9001 certified factory, made by ISO14001 certified factory, with die head chaser

Ulasan Produk

Tidak ada ulasan