EIGERTOOL parallel opening pliers

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number64-9372-49
Mass (g)140
Maximum Jaw Opening (mm)10
Overall Length (mm)130
Thickness (mm)12
TypeOther pliers
Width (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a plier that opens in parallel, which is unlikely. An excellent product that bites parallel to the thickness of wires and iron plates. It has a groove.
Ideal for grasping shapes. There are grooves in the vertical and horizontal directions.

Ulasan Produk

Tidak ada ulasan