WERA Multi-colored Torx wrench (stainless steel)

Sebelum PPN:
Rp169.900
Spesifikasi
ColorPink
Hexagon (mm)3
Overall Length (mm)123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solves the rust problem by screwing stainless steel to stainless steel Stainless steel L key prevents excess rust on stainless steel screws Hex Plus extends the life of socket head screws Long arm with retention function holds the screw firmly in the tool Long arm ball head allows use at an angle Take it easy Tool finder: color-coded according to size Easy-to-grip hose cover allows for comfortable ergonomic operation even at low temperatures

Ulasan Produk

Tidak ada ulasan