PROXXON Micro Belt Sander BS (Mesin Amplas Sabuk)

Sebelum PPN:
Rp5.099.900 - Rp7.399.900
Spesifikasi
Angle Adjustment Range0~70°
Battery Capacity (AH)2.6
Battery Voltage (V)10.8
Belt Dimensions (mm)10x330
Charging Time (minute)90
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless (10.8V) specifications allow you to work anywhere.
PBS (Proxon Battery System) series that further expands the capabilities of the Proxon Micro series.
Let's go one step further.
Processing of narrow parts such as wood and metal finishing, deburring and polishing work, etc.

Ulasan Produk

Tidak ada ulasan