PROXXON Micro Belt Sander (Amplas Sabuk Mini)

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number64-9674-03
Angle Adjustment Range0~70
Belt Dimensions (mm)10x330
Belt Length (mm)330
Belt Speed (m/minute)300-700 (with stepless electronic control)
Belt Width (mm)10
Included Accessories3 types of belt paper x 2 each, adapter for vacuum cleaner, dust collecting rubber pipe for vacuum cleaner
Mass (g)800
Overall Length (mm)335
Power Consumption (W)50
Power Input (V)100(50/60Hz)
Rated Usage Time (minute)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for polishing and finishing small parts of wood and metal, and for processing in narrow spaces.
Processing of narrow parts such as wood and metal finishing, deburring work, etc.

Ulasan Produk

Tidak ada ulasan