KANZAWA WORKS Ltype Driver L-PRO-75S

Sebelum PPN:
Rp839.900
Spesifikasi
Included AccessoriesBit + No.2 x 25mm 2 heads, 1 handle
Set ContentsSingle item
Suitable ForDriver drill impact driver 18V
Tip ShapePlus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head is designed to be compact (50 mm) based on the highly reliable PRO-75, which boasts a sales record. It has excellent durability.
Course threads up to 75 mm can be driven. Straight bits, stepped bits, drills, etc. with a hexagonal shaft of 6.35 mm can be used.
The impact driver is even easier to use.
For screwing and removing in narrow places and corners.
* For single-headed bits only

Ulasan Produk

Tidak ada ulasan