EIGERTOOL Lightweight Spark Deflection Sheet Cover

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimensions when folded (mm)350x355x30
Mass (kg)3.2
MaterialChrome-free material (fingerprint resistant coating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For preventing sparks from scattering on high-speed cutting machines.
It can be used for commercially available 305 mm and 355 mm cutting machines.
For preventing sparks from scattering when using disc grinders, welders, plasma cutters, etc.
* Cutting machine is sold separately.

Ulasan Produk

Tidak ada ulasan