KANZAWA WORKS L Type Driver PRO75

Sebelum PPN:
Rp839.900
Spesifikasi
Included AccessoriesDouble-ended bit (+ No.2 x 45mm) x 2, handle x 1
Outer Dimensions (mm)95x71x125
Set ContentsSet product
Suitable ForDriver drill impact driver 18V
Tip ShapePlus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attached to an impact driver, it is effective for screwing corners.
A long course thread of 75 mm can also be driven.
Can be used for double-headed bits with a hexagonal shaft of 6.35 mm, stepped bits, drills, etc.
For mounting and assembling sashes, pipes and handrails.

Ulasan Produk

Tidak ada ulasan