WERA Key wrench (with hold)

Sebelum PPN:
Rp149.900
Spesifikasi
Mass (g)14.12
Under Neck Length (mm)21
Width Across Flats (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-wrenches with plastic sleeves (SPKL) made of round, easy-to-grip material for comfortable working even at low temperatures and gentle on the fingers All L-wrenches are easily identifiable thanks to their colour coding and size markings The ball lock ensures a secure grip on the screw The retention function makes it ideal for tight spaces where you can only work with one hand Abrasion-resistant clip for a long service life
* The ball cannot be fully tightened.

Ulasan Produk

Tidak ada ulasan