WERA Impact Socket

Sebelum PPN:
Rp199.900 - Rp219.900
Spesifikasi
Overall Length (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impactor sockets can be used with 9.5mm electric or pneumatic impact wrenches. Impactor technology gives Impactor sockets an above-average lifespan even under harsh conditions. The annular groove in the socket allows it to be secured with a locking pin or O-ring on the power tool. Compared to double hexagons, the hexagonal shape transmits more force and prevents bolts and screw heads from deforming under excessive force loads. Even when used in tight spaces, the ratchet with a large number of gears has a small rotation angle, making it easy to work with. Take it easy color-coding system: Color-coded by shape and size, making it easy to identify the tool you need.
For manual and machine tool work. For hexagonal bolts and screws

Ulasan Produk

Tidak ada ulasan