PROXXON Hex Bit Socket 1/4 (Kunci Soket Hex / Hexbit Socket)

Sebelum PPN:
Rp72.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (inch)1/4
Tip ShapeHexagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The driver system drive can be caught on the side instead of the corner, and stronger torque can be applied.
The material is finished with chrome vanadium steel, and the hexagonal surface is guaranteed to be deep and uniform through forging. 2-year warranty for peace of mind!
All items are marked with laser markings for each size.
Bolt / nut turning

Ulasan Produk

Tidak ada ulasan