Top Kogyo Head interchangeable digital torque handle

Sebelum PPN:
Rp9.699.900 - Rp10.999.900
Spesifikasi
Accuracy (%)(Right) ± 2 / (left) ± 3
Head ShapeReplaceable head
Load DirectionLeft and right
Main applicationVehicle maintenance and various machines
Minimum Scale (N m)0.1
TypeDigital type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be made into a monki ratchet type by replacing the head. It can measure both the right direction and the left direction.
Torque accuracy: clockwise (right) ± 2% counterclockwise (left) ± 3%
Pass / Fail Judgment Function: ± 1% to 9% can be set OFF function available.
The LCD backlight allows you to see the measured values even when working in the dark.
The measured torque value (in peak hold mode) can be recorded. Number of records 57 The LED and sound notify you when the target torque value has been reached.
For tightening all bolts and torque management with proper torque tightening

Ulasan Produk

Tidak ada ulasan