PROXXON Gear Wrench / Micro / Speeder Combination Wrench Set (Kunci Pas Kombinasi / Kunci Pas Ratchet)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Number of Teeth72 sheets
Offset15°
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ratchet MechanismYes
Set Contents8/10/11/12/13/14/16/17/18 / 19mm with holder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proxon Gear Wrench Micro Speeder Series Laser marking for clearer size 72 teeth built-in in a completely sealed head to prevent dust and dirt from entering Torque durability clears DIN / ISO standards Head offset by 15 degrees It is fixed and can be turned with bolts and nuts while preventing interference during flat work.
Bolt / nut turning

Ulasan Produk

Tidak ada ulasan

Halaman Terkait