FUJIYA Bolt Cutter Forged Handy Clipper (Gunting Beton)

Sebelum PPN:
Rp919.900
Spesifikasi
ColorBlack / gold
Cutting Capacity (mm)Piano wire: DIA3; Iron wire: DIA4; Messenger wire: 13SQ
Mass (g)360
Overall Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The only one made in Japan that is made with one-piece forging. It can cut No. 8 wire with one hand and can also cut 13SQ messenger wire.
Reduces the burden of continuous work. Spring is designed to be hard to come off.
The narrow grip shape makes it easy to hold with one hand, and it comes with a stopper that allows it to be opened and closed with one hand.
For cutting piano wire, iron wire, messenger wire, etc.

Ulasan Produk

Tidak ada ulasan