FUJIYA Tang Pengupas Kabel Listrik VA - Black Gold (Alat Kupas Kabel)

Sebelum PPN:
Rp979.900
Spesifikasi
Mass (g)233
Overall Length (mm)235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with an M4 screw cutting function, so you can do everything from wiring the outlet to installing the box without changing tools.
The gripping part at the tip is designed to be elongated, making it easier to perform "no-shaped" bending of the core wire.
The core wire coating can also be stripped all at once. Even if you strip three cores at once, you can get a beautiful finish.
The stripping section of the cable sheath has a blade shape and guide that match the shape of the core wire, making it easy to process eco-friendly wires and strip them beautifully.
The main body has 20mm and 12cm scales that serve as a guide for stripping.
The grip uses an elastomer resin that is environmentally friendly and fits comfortably in your hand.
For processing VA/VVF wires in electrical equipment work such as internal/external line work.
* Never cut into an object with electricity flowing through it. There is a risk of electric shock.
* Do not use for any purpose other than its intended purpose.
* Please check the safety around you when working.
* Please wear protective goggles when working.
* Please do not use more than your ability.

Ulasan Produk

Tidak ada ulasan