FUJIYA Scissor Electrician Straight with Lock (Gunting)

Sebelum PPN:
Rp749.900
Spesifikasi
ColorBlack gold
Cutting Capacity (mm)Soft resin: DIA20*VA/VVF wire: DIA2.0x3 cores*VCT wire: DIA3.0x5.5mm2
Mass (g)107
Overall Length (mm)188
TypeLock type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stopper is less likely to get caught, reducing the risk of it opening accidentally.
The long, thin straight blade is ideal for peeling. It can be used for a wide range of tasks, from cutting VA and VVF wires to paper.
It weighs only 107g, reducing the weight burden on your waist.
A stopper is provided at the base of the blade, allowing a drop prevention cord to be attached to the end.
Suitable for a wide range of cutting work such as wire rods and paper used for extension and outside line construction.
Feature
Specification
Fall prevention cord

Ulasan Produk

Tidak ada ulasan