FUJIYA Nippers Eccentric Heavy Duty 150mm (Tang Potong)

Sebelum PPN:
Rp469.900
Spesifikasi
Coloryellow
Cutting Capacity (mm)Iron wire: DIA2.0 / Copper wire: DIA3.0 / Piano wire: 1.0
Mass (g)160
Overall Length (mm)156
TypeEccentricity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional nippers, the blade is larger and stronger, making it superior in sharpness and durability, and ideal for cutting piano wire, wire, springs, etc.
Ideal for cutting hard wire, piano wire, etc.
* Do not use for any purpose other than its intended purpose.
* Never use it for objects with electricity flowing through it. There is a risk of electric shock.
* Please check the safety around you when working.
* Please wear protective goggles when working.
* Please do not use more than your ability.

Ulasan Produk

Tidak ada ulasan