DUMONT DUMONT Tweezers

Sebelum PPN:
Rp2.299.900
Spesifikasi
Heat Resistance Temperature (°C)About 400
MaterialDUMOXEL(NON-Magnetic)
Overall Length (mm)110
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeThe tip is angled and finished very sharply.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are tweezers made by DUMONT in Switzerland. DUMONT's proprietary alloy DUMOXEL is used, which is 95-98% non-magnetic and has excellent corrosion resistance against strong acids and alkalis. It is a BIOLOGIE type with a particularly sharp tip, making it ideal for work under a microscope.

Ulasan Produk

Tidak ada ulasan