DUMONT DUMONT Tweezers

Sebelum PPN:
Rp1.799.900 - Rp2.899.900
Spesifikasi
Heat Resistance Temperature (°C)About 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tweezers made by Swiss DUMONT. TWS type DUMOSTAR Material: PHYNOX alloy The alloy material PHYNOX with a cobalt content of about 40% is used for the entire tweezers, and it is a completely non-magnetic material with extremely high hardness. TW type Material: DUMOXEL (NON-Magnetic) DUMOXEL is a DUMONT original alloy that is 95-98% non-magnetic and has excellent corrosion resistance against strong acids and alkalis. DU- Series -IN type Material: INOX (13 stainless steel) Precision finish with excellent corrosion resistance and acid resistance, and excellent tip durability. INOX is magnetic.

Ulasan Produk

Tidak ada ulasan