WERA Driver bit (diamond coated)

Sebelum PPN:
Rp139.900
Spesifikasi
Overall Length (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality Phillips screw bits with fine diamond particles on the bit tip. The bit is firmly fixed in the screw, reducing the contact pressure required and the risk of slipping. Comes with a torsion zone where kinetic energy is deflected away from peak loads. The service life of the product is significantly extended. 1/4" hex, suitable for holders according to DIN ISO 1173-D 6.3.

Ulasan Produk

Tidak ada ulasan