WERA Driver (ESD/stubby type)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Mass (g)212
Set ContentsStubby Driver Handle ESD 008881 (64mm), Phillips Bits 035040, 056500, 072070, 072072 (PH00, 0, 1, 2), Flathead Bits 056200, 072055, 072059, 072061, 072063 (0.5, 0.6, 1, 1.2, 1.2mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle/blade change system for quick blade changes.
The small ESD anti-static bit holder with short blade prevents static electricity and allows for safe operation even in tight spaces.
The bits are suitable for DIN ISO 1173-C 6, 3 standard and Wela series 1 hex sizes.
It is magnetic so it can hold large and heavy screws.
The double-component handle combines hard and soft areas, allowing you to grip it firmly and perform detailed work.
High quality universal bits.
The compact textile box is sturdy, light and small.
Can be used in conjunction with the Wera2go system.

Ulasan Produk

Tidak ada ulasan