WERA Double-ended driver bit

Sebelum PPN:
Rp269.900
Spesifikasi
Overall Length (mm)175
Width Across Flats (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross recess and cross recess Pozidriv combination blade for vario handles. Chrome-plated hexagonal material. Black Point tips ensure a perfect fit with optimized corrosion protection. Two different drives in one blade. The double-ended blade with a length of 175 mm and hexagonal width of 6 mm is made from high-quality bit material and therefore offers a particularly long service life.

Ulasan Produk

Tidak ada ulasan