WERA Double-ended driver bit

Sebelum PPN:
Rp269.900
Spesifikasi
Overall Length (mm)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combination blade Cross recess Pozidriv/Cross recess Pozidriv for vario handles. Chrome-plated hexagonal material. Black point tips ensure a perfect fit with optimized corrosion protection. The double-ended blade with a length of 175 mm and hexagonal width of 6 mm is made from high-quality bit material and therefore offers a particularly long service life.

Ulasan Produk

Tidak ada ulasan