EMERSON Digital Torque Wrench

Sebelum PPN:
Rp2.899.900
Spesifikasi
Accuracy (%)±3
Automatic Power Off(Display) 60 seconds
BatteryButton 3V (CR2032)
Case Dimensions (width x depth x height) (mm)About 537 x 100 x 93
Included Accessories14,17,19,24mm socket, 21mm thin long socket, extension, battery replacement tool
Main Unit Dimensions, Width W x Depth D x Height H (mm)About 515 x 47 x 55
Mass of Main Unit (kg)1.4
Minimum Scale (N m)0.5
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-read digital display for easy torque setting Sockets and extensions are also included!
* This product is a torque wrench for tightening only. Do not use for loosening work. It may reduce the accuracy of the torque wrench or cause injury.
* Be sure to take measures to prevent falling when working at heights. If the torque wrench or socket falls, it may cause injury.
* Do not work while the power is on. It is not an insulated product. When working, be sure to shut off the original power supply to prevent electric shock accidents. It may cause an electric shock accident.
* Make sure to switch the switching lever. If the switching lever of the ratchet part is halfway, the ratchet mechanism will not engage properly and will come off when force is applied. It may damage the torque wrench or cause injury.
Feature
Specification
103Nm preset type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait