WERA Craftform Compact 20 RA-R Ratchet Driver

Sebelum PPN:
Rp3.499.900
Spesifikasi
Set Contents*851/1 BTZ (1x PH 1x25; 1x PH 2x25; 1x PH 3x25), 800/1 BTZ (1x0,8x5,5x25; 1x1,0x5,5x25; 1x1,2x6,5x25)
Square Drive (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The innovative ratchet mechanism improves work efficiency.
It is possible to turn the screw quickly even if there is no jamming at all.
Intuitive switching: Turn the switch clockwise to rotate the ratchet clockwise, and counterclockwise to rotate the ratchet counterclockwise.
Centering the switch will lock the ratchet mechanism.
Take it easy The color-coding system allows you to instantly identify bit shape and size.
Six BiTorsion bits are stored inside the main body, which disperse kinetic energy during peak loads and prevent the bit tip from twisting.
The innovative Rapidaptor technology allows for quick bit changes and prevents bits from getting lost or falling out by using magnetic fastenings.
The Rapidaptor Universal Bit Holder can also be used with power tools.

Ulasan Produk

Tidak ada ulasan