WERA Click Torque Lock C3 (Japan model)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Body Width (mm)47
Handle Length (mm)140
Head Thickness (mm)(excluding insert) 18.4
Head Width (mm)43
Minimum Scale (N m)1
Overall Length (mm)512
Square Drive (mm)12.7
Torque Adjustment Range (N m)40~200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Torque lock function: The torque mechanism can be locked, so it can also be used to loosen screws.
The robust release mechanism gives you a clear sound and feel when the set torque is reached.
1/2 inch (12.7 mm) square drive, reversible ratchet (45 teeth)
It has a robust and unique design.
Easy to adjust the set value Measurement range: 40 to 200 Nm
Click-Torque collars keep the handles off the ground, protecting them from dirt and damage.

Ulasan Produk

Tidak ada ulasan