FUJIYA Nippers Catches (Tang Potong)

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number64-3209-61
Cutting Capacity (mm)Anti-scattering DIA0.8-2.0 (Bundling band: 100mm-300mm)
FunctionInsulok scattering prevention function
Mass (g)135
Overall Length (mm)154

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to prevent the binding band (100 mm to 300 mm) from scattering.
Since the blade has an acute angle, resin can be cut lightly.
Since it has a spring, it is ideal for continuous work.
For cutting insulators, cutting gates for plastic models and plastic molded products, and deburring.

Ulasan Produk

Tidak ada ulasan