WERA BiTorsion Diamond Bit Check

Sebelum PPN:
Rp1.199.900
Spesifikasi
Set ContentsRapidaptor Universal Bit Holder with Strong Magnet, 1/4\" x 50mm; BiTorsion Phillips Bit, Diamond Coated, PH1/2 x 25mm; BiTorsion PoziBit, Diamond Coated, PZ1/2 x 25mm; Diamond Flathead Bits, 1 x 5.5 x 25mm, 1.2 x 6.5 x 25mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip of the bit is coated with tiny diamond particles, which ensures a secure fit on the screw head, reduces the required contact pressure and reduces the risk of slipping. BiTorsion bits with torsion zone disperse kinetic energy during peak loads, significantly extending the life of the product. Rapidaptor technology allows the bit to be inserted without activating the sleeve. To remove the bit, simply push the sleeve forward, so you can easily change the bit with one hand. Insert it into the chuck of an electric screwdriver or electric drill. The multi-component bit-check is attractive for its light weight and maximum compact design. The soft material on the bottom of the Bit-Check securely holds the bit and at the same time makes it easy to remove. The shape and size of the bit can be easily checked with Wera's "Take it easy" tool finder, which is clearly color-coded and engraved. The Bit-Check can be stored upright, taking up minimal space. BiTorsion bits, long life. The diamond coating bites into the screw head and prevents cam-out. Rapidaptor holder, smooth bit replacement. “Take it easy" color coding system: color coded by shape.

Ulasan Produk

Tidak ada ulasan