WERA BiTorsion Bit Set

Sebelum PPN:
Rp999.900
Spesifikasi
Bit total Length (mm)25
Screw Driving Bit(PZ)2
Set ContentsPosibit 056712 (PZ2 x 20 pieces)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BiTorsion bits for Pozidriv screws in a practical bit box. Comes with a torsion zone where kinetic energy is deflected when peak loads prevail, thus significantly extending the service life of the product. Color-coded according to profile and size stamp with "Take it easy" tool finder. 1/4" hex, suitable for holders according to DIN ISO 1173-D 6.3. Extremely rigid design.

Ulasan Produk

Tidak ada ulasan