WERA Bit storage type long screwdriver

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (mm)60x420x43
Set ContentsPhillips Bit PH 2 x 25mm (05072072001), Torx Bit TX 15, 20, 25 x 25mm (05066486001, 05066487001, 05066488001), Hex Bit 5, 6 x 25mm (05056325001, 05056330001), Bit Driver 1/4\" x 300mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bit holder with a 300 mm long blade and a very slim, lockable bit attachment allows you to reach hard-to-reach places. The particularly slim design allows you to manipulate screws in very tight installation spaces. The multi-component Craftform handle allows for fast turning and ergonomic screwdriving. The integrated bit magazine contains 6 tough bits (Phillips, Torx and hex socket) with a length of 25 mm. It replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. It has a hexagonal anti-rolling function. 7-piece bit set: Particularly suitable for plumbing, heating and air conditioning applications.
For manual/machine tool work

Ulasan Produk

Tidak ada ulasan