WERA Bit ratchet screwdriver set

Sebelum PPN:
Rp1.699.900
Spesifikasi
Bit total Length (mm)50
CoatingBit: Nickel plated
Dimensions (mm)110x145x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ratchet mechanism is fully integrated into the handle for maximum convenience and ease of use. Ergonomic clockwise/counterclockwise and position 0. "Take it easy" color-coded system: Size markings and color-coded cutting edges make it easy to find the bit you need. Set of 14 ratchet drivers. 13 types of universal tough bits (Phillips, Pozidriv, Torx, hex socket, slotted)
For manual and machine tool work. Magnetic bit holder for 6.35 mm hex bits

Ulasan Produk

Tidak ada ulasan