WERA Bit holder (for impact, with magnet)

Sebelum PPN:
Rp869.900
Spesifikasi
Overall Length (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wera Impaktor holder for absorbing extreme shock peaks. Special torsion effect due to double torsion springs. The Impaktor holder can hold long and heavy screws reliably, so that the screws can be positioned quickly and reliably. It is also ideal for overhead work. Depending on the situation, the magnet can be removed from the screw tightening zone and neutralized if you do not want to use it, for example when working with metal. Mainly used for manual power tool applications. The output is suitable for bits with 1/4" hex head drive according to DIN ISO 1173-C 6.3. The drive is suitable for electric screwdrivers with 1/4" hex, take-up according to DIN ISO 1173-F 6.3.

Ulasan Produk

Tidak ada ulasan