WERA Ball grip driver

Sebelum PPN:
Rp219.900 - Rp239.900
Spesifikasi
Overall Length (mm)205
Tip Size(-)1.0x6.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screwdriver features a Kraftform series 1800 handle for slotted screws. The handle fits perfectly in the hand. The convex shape allows for high torque transmission. The soft handle zone provides a comfortable grip and low power transmission. The hard handle zone allows for high power transmission even when applying pressure with the palm of the hand. The recess at the top of the handle allows for easy fine adjustment when using the screwdriver. The narrow gap between the handle and the blade makes it easy to reach screws in tight spaces. The anti-rolling protection at the rear end of the handle prevents the tool from rolling around and becoming a nuisance in the workshop. Wera laser tip screwdrivers are microscopically roughened by a laser beam. The roughened surface "bites" into the screw head, so it does not come off unexpectedly.
For manual/machine tool work

Ulasan Produk

Tidak ada ulasan