Top Kogyo All screw socket adapter

Sebelum PPN:
Rp419.900
Spesifikasi
AS ONE Part Number64-3669-98
Available Screw DiameterW3/8\" (3 minutes)
Hex Width Across (mm)17
Mass (g)115
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For attaching and detaching hanging bolts during light weather work.
It is a tool connection type (compatible with a dodecagonal socket with a opposite side of 17 mm) and can be used for electric / manual and multi.
It can be used for both forward and reverse rotation.
It is compatible with 18V impact drivers that apply high torque.
For air conditioning related, assembling and disassembling work of electrical work, for attaching and detaching hanging bolts during light weather work
* Do not apply diagonal cliffs or excessive force to the bolts. It cannot be attached to a hexagon socket. Do not use it for any purpose other than the intended use of the tool.

Ulasan Produk

Tidak ada ulasan